Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SECURE CLICK 3M(TM) Secure Click(TM) Exhalation Valve Cover Assembly FF-800-04

Item 
799Z39
Mfr. Model 
FF-800-04

Product Details

Catalog Page
N/A
Brand
SECURE CLICK
For Use With
3M; Full Facepiece Reusable Respirator; Secure Click
Compatible with Brand
Secure Click
Compatible with Grainger Part Number
799Z42; 799Z43; 799Z44
Compatible with Manufacturer Part Number
FF-801; FF-802; FF-803
Compatible with Series
FF-800; HF-800
System Type
PAPR System
Brand and Series
Secure Click FF-800 Series
Color
Gray/Purple
Standards
NIOSH Approved
Material
Plastic; Silicone Rubber
Size
Universal
Height
8-9/250 in
Width
8-9/250 in
Features
Cover Protects Exhalation Valve; Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings
Accessory Type
Exhalation Valve Cover Assembly
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Respirator inhalation and exhalation valves open and close opposite each other to maintain a constant, neutral pressure inside the mask. Inhalation valves open when a worker breathes in to allow air to flow freely into the mask through the filters. Exhalation valves close automatically when the inhalation valve opens. They open when workers breathe out to release breath and moisture from the mask, making masks to make them more comfortable by reducing eyewear fogging.