Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SECURE CLICK 3M(TM) Head Harness FF-800-05: 3M/Full Facepiece Reusable Respirator/Secure Click

Item 
799Z40
Mfr. Model 
FF-800-05

Product Details

Catalog Page
N/A
Brand
SECURE CLICK
For Use With
3M; Full Facepiece Reusable Respirator; Secure Click
Compatible with Brand
Secure Click
Compatible with Grainger Part Number
799Z42; 799Z43; 799Z44
Compatible with Manufacturer Part Number
FF-801; FF-802; FF-803
Compatible with Series
FF-800; HF-800
System Type
PAPR System
Brand and Series
Secure Click FF-800 Series
Color
Gray
Standards
NIOSH Approved
Material
Silicone
Size
Universal
Height
1 in
Width
19 in
Features
6 Strap Configuration; Compatible with the 3M Comfort Cradle Head Harness Attachment; Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings
Accessory Type
Head Harness
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Head straps and head harnesses hold respirators securely in place.