Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURALL

Green Gas Cylinder Cabinet, 43" Overall Width, 34" Overall Depth, 65" Overall Height, 12 Vertical Cy

  • Item# 38V841
  • Mfr. Model# MG109H
  • Catalog Page# N/A
  • UNSPSC# 24112402
Green Gas Cylinder Cabinet, 43" Overall Width, 34" Overall Depth, 65" Overall Height, 12 Vertical Cy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,872.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 443.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Cylinder Cabinet
  • Overall Width 43"
  • Overall Depth 34"
  • Overall Height 65"
  • Cylinder Capacity 12 Vertical
  • Roof Material 18 ga. Steel
  • Construction 18 ga. Steel
  • Color Green
  • Finish Polyurethane
  • Standards NFPA 99, 101, 30, and OSHA
  • Includes Cylinder Dividers
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.