Navigation Menu New

Access My Account, Order History, Lists and more here.

23Y717 HDQM16-36X84-1.5-RRH UNSPSC # 30171505

Steel Door with Sub-Frame

  • Item # 23Y717
  • Mfr. Model # HDQM16-36X84-1.5-RRH
  • UNSPSC # 30171505
  • Catalog Page # 1997 1997
Country of Origin USA. Country of Origin is subject to change.

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

Tap image to zoom.

Roll over image to zoom.

Steel Door with Sub-Frame

  • Item # 23Y717
  • Mfr. Model # HDQM16-36X84-1.5-RRH
  • UNSPSC # 30171505
  • Catalog Page # 1997 1997
Country of Origin USA. Country of Origin is subject to change.

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

Technical Specs

  • Item Steel Door with Frame
  • Door Design Quick Mount
  • Lock Type Push Bar Rim Exit Device With Locking Trim
  • Frame Type 12 Gauge Steel, Fully Welded
  • Material 16 Gauge Steel
  • Hand LHR
  • Thermal Insulation U-Factor None
  • Door Opening Height 84 in
  • Door Opening Width 36 in
  • Window Height 25 in
  • Window Width 4 in
  • Thickness 1 3/4 in
  • Overall Depth 2 1/4 in
  • Agency Compliance UL Listed, 1.5 Hour Fire Rated
  • For Use With Pre-Existing Door Openings
  • Includes 3 Ball Bearing Hinges, 1 Exit Device, 1 Lever Handle Trim With Mortise Cylinder, Ceramic Glass, 1 Door Closer, 1 Threshold
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.
Back to Top