TP
SECURALL

Steel Door with Sub-Frame

  • Item # 23Y708
  • My Part #
  • Mfr. Model # HDQM16-36X80-1.5-PLH
  • Catalog Page # 1997
  • UNSPSC # 30171505
Steel Door with Sub-Frame close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Doors and Windows~Security Doors With Frames


$1,774.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 352.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Product Details

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

View More

Technical Specs

  • Item Steel Door with Frame
  • Door Design Quick Mount
  • Lock Type Mortise
  • Frame Type 12 Gauge Steel, Fully Welded
  • Material 16 Gauge Steel
  • Hand RHR
  • Thermal Insulation U-Factor None
  • Door Opening Height 80"
  • Door Opening Width 36"
  • Thickness 1-3/4"
  • Overall Depth 2-1/4"
  • Agency Compliance UL Listed, 1.5 Hour Fire Rated
  • For Use With Pre-Existing Door Openings
  • Includes 3 Ball Bearing Hinges, 1 Mortise Lockset, 1 Door Closer, 1 Threshold, Weatherstripping With Door Sweep
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products