Navigation Menu New

Access My Account, Order History, Lists and more here.

23Y731 HDQH3684RH UNSPSC # 30171505

Steel Door with Frame: Quick Mount, Push Bar Rim Exit Device With Locking Trim, LHR

  • Item # 23Y731
  • Mfr. Model # HDQH3684RH
  • UNSPSC # 30171505
  • Catalog Page # 1997 1997
Country of Origin USA. Country of Origin is subject to change.

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

Tap image to zoom.

Roll over image to zoom.

Steel Door with Frame: Quick Mount, Push Bar Rim Exit Device With Locking Trim, LHR

  • Item # 23Y731
  • Mfr. Model # HDQH3684RH
  • UNSPSC # 30171505
  • Catalog Page # 1997 1997
Country of Origin USA. Country of Origin is subject to change.

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

Technical Specs

  • Item Steel Door with Frame
  • Door Design Quick Mount
  • Lock Type Push Bar Rim Exit Device With Locking Trim
  • Frame Type 12 Gauge Steel, Fully Welded
  • Material 18 Gauge Steel
  • Hand LHR
  • Thermal Insulation U-Factor None
  • Door Opening Height 84 in
  • Door Opening Width 36 in
  • Window Height 34 in
  • Window Width 22 in
  • Thickness 1 3/4 in
  • Overall Depth 2 1/4 in
  • Agency Compliance 45 Minute Fire Rated, UL Listed
  • For Use With Pre-Existing Door Openings
  • Includes 1 Door Closer, 1 Exit Device, 1 Lever Handle Trim With Mortise Cylinder, 3 Ball Bearing Hinges, Ceramic Glass, Weatherstripping With Door Sweep
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.
Back to Top