Skip Content
TP
SECURALL

Steel Door, Mortise, LHR, 36 x 80 In.

  • Item # 23Y709
  • Mfr. Model # HDQM16-36X80-1.5-PRH
  • Catalog Page # 2045
  • UNSPSC # 30171505
Steel Door,Mortise,LHR,36 x 80 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,695.76 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 345.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.

View More

Technical Specs

  • Item Steel Door with Frame
  • Door Design Quick Mount
  • Lock Type Mortise
  • Frame Type 12 Gauge Steel, Fully Welded
  • Material 16 Gauge Steel
  • Hand LHR
  • Thermal Insulation U-Factor None
  • Door Opening Height 80"
  • Door Opening Width 36"
  • Thickness 1-3/4"
  • Overall Depth 2-1/4"
  • Agency Compliance UL Listed, 1.5 Hour Fire Rated
  • For Use With Pre-Existing Door Openings
  • Includes 3 Ball Bearing Hinges, 1 Mortise Lockset, 1 Door Closer, 1 Threshold, Weatherstripping With Door Sweep
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.