Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SECURALL

40 gal. Paint and Ink Cabinet, 44" x 43" x 18", Manual Door Type

  • Item# 9RW34
  • Mfr. Model# P140 YELLOW
  • Catalog Page# N/A
  • Catalog Group# E9193
  • UNSPSC# 24112402
40 gal. Paint and Ink Cabinet, 44" x 43" x 18", Manual Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Safety Cabinet Application Paint and Ink Cabinet
  • Capacity 40 gal.
  • Height 44"
  • Width 43"
  • Depth 18"
  • Door Type Manual
  • Number of Shelves 3
  • Safety Cabinet Type Standard
  • Number of Doors 2
  • Color Yellow
  • Material Galvanized Steel
  • Finish Polyurethane
  • Standards OSHA, NFPA, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.