Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURALL

Paints and Inks Cabinet, 20 Gal., Yellow

  • Item# 9NMT4
  • Mfr. Model# P320 YELLOW
  • Catalog Page# N/A
  • Catalog Group# F0668
  • UNSPSC# 24112402
Paints and Inks Cabinet,20 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Capacity 20 gal.
  • Door Type Self-Closing
  • Number of Doors 1
  • Color Yellow
  • Height 46"
  • Width 24"
  • Depth 18"
  • Material Galvanized Steel
  • Finish Polyurethane
  • Number of Shelves 2
  • Standards OSHA, NFPA, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.