Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SECURALL

60 gal. Flammable Cabinet, 65" x 31" x 31", Manual Door Type

  • Item# 9L731
  • Mfr. Model# A160 RED
  • Catalog Page# N/A
  • Catalog Group# E2255
  • UNSPSC# 24112402
60 gal. Flammable Cabinet, 65" x 31" x 31", Manual Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flammable Cabinets

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 60 gal.
  • Flammable Cabinet Type Standard
  • Height 65"
  • Width 31"
  • Depth 31"
  • Door Type Manual
  • Number of Shelves 2
  • Safety Cabinet Type Standard
  • Number of Doors 2
  • Color Red
  • Material Galvanized Steel
  • Finish Polyurethane
  • Standards OSHA, NFPA Code 30, FM
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

  • This item is restricted for international sale.