Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SECURALL

24" x 18" x 46" Galvanized Steel Paint and Ink Safety Cabinet with Manual Doors, Gray

  • Item# 9GE82
  • Mfr. Model# P120 GRAY
  • Catalog Page# N/A
  • Catalog Group# F0667
  • UNSPSC# 24112402
24" x 18" x 46" Galvanized Steel Paint and Ink Safety Cabinet with Manual Doors, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flammable Cabinets

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Capacity 20 gal.
  • Door Type Manual
  • Number of Doors 1
  • Color Gray
  • Height 46"
  • Width 24"
  • Depth 18"
  • Material Galvanized Steel
  • Finish Polyurethane
  • Number of Shelves 2
  • Standards OSHA, NFPA, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.