Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURALL

Flammable Safety Cabinet, 45 Gal., Yellow

  • Item# 8A876
  • Mfr. Model# A145 YELLOW
  • Catalog Page# N/A
  • Catalog Group# E4366
  • UNSPSC# 24112402
Flammable Safety Cabinet,45 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 45 gal.
  • Door Type Manual
  • Number of Doors 2
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Material Galvanized Steel
  • Finish Polyurethane
  • Handle Type Recessed Paddle
  • Number of Shelves 2
  • Standards OSHA, NFPA Code 30, FM
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.