Skip Content

DG
SECURALL

Roller Bottom, Steel, Yellow, 3-1/2" x 30-1/2" x 30-1/8"

  • Item # 8WYN8
  • My Part #
  • Mfr. Model # 872-31
  • Catalog Page # N/A
  • UNSPSC # 24112402
Roller Bottom,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Cabinet Accessories Subcategory Drum Handling
  • Item Roller Bottom
  • For Use With Mfr. Model Number V160
  • Material Steel
  • Color Yellow
  • Height 3-1/2"
  • Width 30-1/2"
  • Depth 30-1/8"
  • Load Capacity 500 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.