Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURALL

84" x 60" x 100" Galvanized Steel Outdoor Storage Building with 2 hr. Fire Rating, Gray

  • Item# 4UDE1
  • Mfr. Model# B600XFR2
  • Catalog Page# 2288
  • UNSPSC# 78131803
84" x 60" x 100" Galvanized Steel Outdoor Storage Building with 2 hr. Fire Rating, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13,589.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2528.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for outdoor storage and dispensing of Class 1A or Class 1B liquids, this building features all-welded construction with galvannealed steel exterior walls and cold-rolled steel interior walls. A keyed lock set handle, explosion-relief panel, leaktight sump, and removable galvanized steel floor planking help to increase safety. Forklift channels help to enable easy relocation.

View More

Technical Specs

  • Item Outdoor Storage Building
  • Fire Rating 2 hr.
  • Drum Capacity (6) 55 gal.
  • Load Capacity 7310 lb.
  • Sump Capacity 102 gal.
  • Height 100"
  • Width 84"
  • Depth 60"
  • Door Type Manual
  • Number of Doors 1
  • Key Lock Type Keyed Lock Set Handle
  • Material Galvanized Steel
  • Color Gray
  • Standards OSHA, EPA, NFPA, FM, UL
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.