Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURALL

Storage Building, 4 Hr. Rated, 16x55 Gal.

  • Item# 4JRJ9
  • Mfr. Model# B1600XFR4
  • Catalog Page# 2288
  • UNSPSC# 24101907
Storage Building,4 Hr. Rated,16x55 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32,729.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6271.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outdoor Drum Storage Buildings
• Meet OSHA, NFPA, UFC, IBC, and EPA 40 CFR standards FM Class 6049 Approved
Designed for the storage and dispensing of Class 1A or Class 1B liquids. Buildings have all-welded construction with 16-ga. galvannealed steel on unrated models or with 12-ga. galvannealed steel on fire-rated models with interior walls of 20-ga. cold rolled steel. Include keyed lock set handle, explosion-relief panel, leaktight sump, and removable galvanized steel floor planking. Forklift channels for easy relocation. Zone 4 seismic bolt-down plates and multiple static ground connections.

View More

Technical Specs

  • Item Outdoor Storage Building
  • Fire Rating 4 hr.
  • Drum Capacity (16) 55 gal.
  • Load Capacity 17,800 lb.
  • Sump Capacity 272 gal.
  • Height 100"
  • Width 120"
  • Depth 96"
  • Door Type Manual
  • Number of Doors 2
  • Key Lock Type Keyed Lock Set Handle
  • Material Galvanized Steel
  • Color Gray
  • Standards OSHA, EPA, NFPA, FM, UL
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.