Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURALL

35" x 22" x 36" Galvanized Steel Flammable Liquid Safety Cabinet with Manual Doors, White

  • Item# 8XZF6
  • Mfr. Model# L124 WHITE
  • Catalog Page# N/A
  • Catalog Group# E8323
  • UNSPSC# 24112402
35" x 22" x 36" Galvanized Steel Flammable Liquid Safety Cabinet with Manual Doors, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flammable Cabinets

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 24 gal.
  • Door Type Manual
  • Number of Doors 2
  • Color White
  • Height 36"
  • Width 35"
  • Depth 22"
  • Material Galvanized Steel
  • Finish Polyurethane
  • Number of Shelves 1
  • Standards OSHA, NFPA, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.