Skip Content

DG
SECURALL

Industrial Storage Cabinet, Gray, 65" H X 34" W X 18" D, Assembled

  • Item # 8CKF0
  • My Part #
  • Mfr. Model # S5001-FI GRAY
  • Catalog Page # N/A
  • Catalog Group # E0131
  • UNSPSC # 24112402
Storage Cabinet,18 ga.,65 In. H,34 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Storage Cabinets

Product Details

Cabinet features a Fire Installation upgrade, which includes a layer of gypsum panel drywall between the interior and exterior wall sections for a fire protection barrier.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 65"
  • Width of Cabinet 34"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 200 lb.
  • Number of Doors 2
  • Cabinet Color Gray
  • Gauge 18
  • Locking Cabinet No
  • Cabinet Locking Mechanism None
  • Cabinet Handle Style Recessed
  • Includes (4) Fabric Lined Shelves, Latch Bolt System at Top, Center and Bottom
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Search Terms