Skip Content

DG
SECURALL

Cabinet Casters, Galvanized Steel, Yellow, 6" x 6-1/4" x 20"

  • Item # 9VZF6
  • My Part #
  • Mfr. Model # CA18 YELLOW
  • Catalog Page # N/A
  • Catalog Group # F1004
  • UNSPSC # 24112402
Cabinet Casters,6-1/4 In. W,20 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cabinet Casters
  • Material Galvanized Steel
  • Color Yellow
  • Height 6"
  • Width 6-1/4"
  • Depth 20"
  • Standards OSHA, NFPA Code 30
  • Includes (1) Pair of Rigid Locking Casters and (1) Pair of Swivel Locking Casters
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.