Skip Content

DV
SECURALL

90 gal. Flammable Cabinet, 71" x 43" x 31", Self-Closing Door Type

  • Item # 33KJ16
  • My Part #
  • Mfr. Model # A390WP1
  • Catalog Page # N/A
  • UNSPSC # 24112402
90 gal. Flammable Cabinet, 71" x 43" x 31", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Securall Flammable Storage Cabinet provides safe, organized, compliant storage for flammable liquids, to help keep them secure, yet easily accessible for approved staff. The grounded, 18-ga. double-walled steel cabinet has seamed joints and fire protection features including 1-1/2" of insulating air space between walls and two 2" vents with flash arrestors. A 2" deep leakproof sill helps keep spills contained. The 2 self-close doors are non-sparking and self-latching, with a lockable flush-mounted paddle handle; mounted on full-length piano hinges. Adjustable leveling legs help assure the cabinet's stability.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 90 gal.
  • Height 71"
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 31"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 2
  • Color Yellow
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish Polyurethane
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 59-1/2"
  • Door Opening Width 39"
  • Handle Type Paddle
  • Standards NFPA 30
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Item Outdoor Flammables Storage Cabinet
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products