Skip Content
WV
SECURALL

30 gal. Flammable Cabinet, 50" x 43" x 18", Self-Closing Door Type

  • Item # 33KJ10
  • My Part #
  • Mfr. Model # A330WP1
  • Catalog Page # N/A
  • UNSPSC # 24112402
Outdoor Flamm Storage Cbnt,30 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,543.56 / each

Web Price $1,624.80

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 313.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Securall Flammable Storage Cabinet provides safe, organized, compliant storage for flammable liquids, to help keep them secure, yet easily accessible for approved staff. The grounded, 18-ga. double-walled steel cabinet has seamed joints and fire protection features including 1-1/2" of insulating air space between walls and two 2" vents with flash arrestors. A 2" deep leakproof sill helps keep spills contained. The 2 self-close doors are non-sparking and self-latching, with a lockable flush-mounted paddle handle; mounted on full-length piano hinges. Adjustable leveling legs help assure the cabinet's stability.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 30 gal.
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish Polyurethane
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 38-1/2"
  • Door Opening Width 39"
  • Handle Type Paddle
  • Standards NFPA 30
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Counter Height
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Item Outdoor Flammables Storage Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.