Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SECURALL

12 Cylinders Flammable Cabinet, 44" x 23" x 18", Manual Door Type

  • Item # 33KH70
  • My Part #
  • Mfr. Model # MG109E
  • Catalog Page # N/A
  • UNSPSC # 24112402
12 Cylinders Flammable Cabinet, 44" x 23" x 18", Manual Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flammable Cabinets

Product Details

Securall Medical Gas Cylinder Storage Cabinet provides safe, compliant storage for portable oxygen cylinders, keeping them secure, yet easily accessible for approved staff. All-welded reinforced 18-ga. galvannealed steel cabinet has a single manual closing door with a lockable flush-mounted paddle handle, mounted on full-length piano hinges. Includes non-sparking aluminum dividers. Adjustable leveling legs help assure the cabinet's stability.

• Labeled in English and Spanish
• Ships fully assembled

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 12 Cylinders
  • Height 44"
  • Safety Cabinet Style Standard
  • Width 23"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 1
  • Color Red
  • Number of Doors 1
  • Material Galvanized Steel
  • Finish Polyurethane
  • Safety Cabinet Standards OSHA, NFPA 30
  • Door Opening Height 38-7/16"
  • Door Opening Width 19-9/16"
  • Handle Type Paddle
  • Standards NFPA 99, 101, 30
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Counter Height
  • Item Medical Gas Storage Cabinet
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is S.M.A.R.T. Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.