Skip Content

DG
SECURAL

Dead Blow Hammer, 24 oz. Head Weight, Rubber over Steel Handle Material

  • Item # 29PF76
  • My Part #
  • Mfr. Model # 3380.04
  • Catalog Page # N/A
  • UNSPSC # 27111602
Dead Blow Hammer,24 oz.,12" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Steel with Polyurethane Faces
  • Head Weight 24 oz.
  • Face Diameter 1-3/16"
  • Handle Material Rubber over Steel
  • Overall Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Black
  • Head Color Yellow
  • Head Length 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.