Navigation Menu New

Access My Account, Order History, Lists and more here.

399J44 645135 UNSPSC # 30181505

Tank Toilet: Seasons Raleigh(R), 1.28 Gallons per Flush, Round Bowl, Left Hand Trip Lever, Whites

  • Item # 399J44
  • Mfr. Model # 645135
  • UNSPSC # 30181505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Floor-mount gravity-tank two-piece tank-and-bowl kits eliminate the need to select a separate tank and bowl and ensure compatibility between components. These fixtures allow components to be replaced individually if they break and ease handling during installation and maintenance. The bowl fastens to the floor for stability and has mounting holes for attaching a tank. These kits include a cover that fits atop the tank to keep out dust and debris.

Tap image to zoom.

Roll over image to zoom.

Tank Toilet: Seasons Raleigh(R), 1.28 Gallons per Flush, Round Bowl, Left Hand Trip Lever, Whites

  • Item # 399J44
  • Mfr. Model # 645135
  • UNSPSC # 30181505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Floor-mount gravity-tank two-piece tank-and-bowl kits eliminate the need to select a separate tank and bowl and ensure compatibility between components. These fixtures allow components to be replaced individually if they break and ease handling during installation and maintenance. The bowl fastens to the floor for stability and has mounting holes for attaching a tank. These kits include a cover that fits atop the tank to keep out dust and debris.

Technical Specs

  • Item Tank Toilet
  • Toilet Product Type Tank Toilet
  • Toilet Mounting Style Floor
  • Toilet Bowl Shape Round
  • Brand and Series Seasons Raleigh(R)
  • Number of Pieces Two Piece
  • Gallons per Flush 1.28
  • Flushing Method Gravity Fed
  • Flush Mode Single Flush
  • Flush Valve Type Included Manual
  • Flush Valve Location Concealed
  • Flush Handle Left Hand Trip Lever
  • Rough-In 12 in
  • Toilet Material Vitreous China
  • Color Family Whites
  • Insulated Tank No
  • Includes Toilet Tank Yes
  • Includes Flush Valve Cover No
  • ADA Compliance Yes
  • Manufacturers Warranty Length 1 yr
  • Weight Capacity 300 lb
  • Collection Raleigh
  • Color White
  • Includes Seat No
  • Standards CSA

Floor-mount gravity-tank two-piece tank-and-bowl kits eliminate the need to select a separate tank and bowl and ensure compatibility between components. These fixtures allow components to be replaced individually if they break and ease handling during installation and maintenance. The bowl fastens to the floor for stability and has mounting holes for attaching a tank. These kits include a cover that fits atop the tank to keep out dust and debris.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top