Skip Content
TP
SEALY POSTUREPEDIC

80" x 60" x 21.6" Firm Queen Bed Set

  • Item # 39CR02
  • My Part #
  • Mfr. Model # 410158-51
  • Catalog Page # N/A
  • UNSPSC # 56101515
Bed Set,Queen,80in.Lx60in.Wx21.6in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $737.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 142.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offer your guests all-over body support with this comfortable, durable mattress. The encased coil system provides extra support for the curves of the spine. All mattresses are nonreturnable and cannot be shipped to a residential address.

View More

Technical Specs

  • Item Bed Set
  • Size Queen
  • Comfort Level Firm
  • Mattress Height 12.6"
  • Box Spring Height 9"
  • Overall Length 80"
  • Overall Width 60"
  • Overall Height 21.6"
  • Outer Cover Woven Fabric
  • Series Sayer
  • Coil Count 594
  • Color Taupe Gray
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.