Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SEALY ESSENTIALS Firm Mattress: Firm, Hotel King, 80 in Lg, 72 in Wd, 12 in Mattress Ht, Innerspring

Item 
61DR85
Mfr. Model 
526996-63

Product Details

Catalog Page
N/A
Brand
SEALY ESSENTIALS
Comfort Level
Firm
Size
Hotel King
Width
72 in
Length
80 in
Mattress Height
12 in
Coil Count
648
Outer Cover
Woven Fabric
Inner Material
Innerspring
For Use With
Full Size Bed
Standards
CFR1633 Compliant
UNSPSC
56101508
Country of Origin
USA (subject to change)
Product Description

Sealy Essentials mattresses deliver a firm support feel for hotel guests at an affordable price. They feature a high-performance, foam-encased edge system to support sitting and sleeping. The twice-tempered coils will maintain approximately 98% of their height over the lifetime of the mattress. Open coil unit is supportive, comfortable, lightweight and easy to handle. The mattress height is 12″ and the gel-infused foam inserts help to promote a cool, restful sleep. A no-skid foundation keeps mattress in place for easier housekeeping.