Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEALLINE

Phone/Camara Case, Gray w/Clear Window 600D Polyurethane Coated Polyester, 6" Height, 4" Width

  • Item# 20J603
  • Mfr. Model# 7067
  • Catalog Page# N/A
  • UNSPSC# 53121705
Phone/Camara Case, Gray w/Clear Window 600D Polyurethane Coated Polyester, 6" Height, 4" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Phone/Camara Case
  • Type Water Resistant
  • Material 600D Polyurethane Coated Polyester
  • Number of Pockets None
  • Width 4"
  • Height 6"
  • For Use With Phones, Point and Shoot Cameras
  • Color Gray w/Clear Window
  • Features Internal Dimensions: 3-1/8 x 5-3/8", PVC-Free. SealLock(TM) Zipper Withstands Submersion In 1 meter Of Water For 30 min., Meets IP-X7 Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.