Skip Content

WV
SEALLINE

Black 19 oz. Reinforced Vinyl Body, 30 oz. Scrim-Reinforced Bottom Dry Storage Bag; Number of Pocket

  • Item # 20J616
  • My Part #
  • Mfr. Model # 8521
  • Catalog Page # N/A
  • UNSPSC # 24111507
Dry Storage Bag,30L,11 x 19 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dry Storage Bag
  • Material 19 oz. Reinforced Vinyl Body, 30 oz. Scrim-Reinforced Bottom
  • Color Black
  • Number of Pockets 0
  • Features Dry Seal(TM) Dual-Strip Roll-Down, Attached D-ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.