Navigation Menu New

Access My Account, Order History, Lists and more here.

36JG86 02-24-M-N UNSPSC # 40142007

Coolant Hose: Gray, 24 in Lg, 1/8 in Pipe Size, MNPT, Steel Hose/Brass Fittings

  • Item # 36JG86
  • Mfr. Model # 02-24-M-N
  • UNSPSC # 40142007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coolant Hose: Gray, 24 in Lg, 1/8 in Pipe Size, MNPT, Steel Hose/Brass Fittings

  • Item # 36JG86
  • Mfr. Model # 02-24-M-N
  • UNSPSC # 40142007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Coolant Hose
  • Pipe Size 1/8 in
  • Length 24 in
  • Material Steel Hose/Brass Fittings
  • Connection Type MNPT
  • Temp. Range 500 Degrees F
  • Color Gray

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
Back to Top