Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film: 8 in Roll Wd, 4,200 ft Roll Lg, 1

Item 
56LU16
Mfr. Model 
100699315

Product Details

Catalog Page
N/A
Brand
SEALED AIR - FILL-AIR ROCKET
Air Pillow Length
8 in
Air Pillow Style
Air Pillow Film
Air Pillow Width
5 in
Perforation Increments
5 in
Rolls per Case
1
Material
Polyethylene
UNSPSC
24141514
Country of Origin
USA (subject to change)