Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film: 10 in Roll Wd, 1,500 ft Roll Lg, 1

Item 
56LU14
Mfr. Model 
101037216

Product Details

Catalog Page
N/A
Brand
SEALED AIR - FILL-AIR ROCKET
Air Pillow Length
10 in
Air Pillow Style
Air Pillow Film
Air Pillow Width
3 in
Perforation Increments
3 in
Rolls per Case
1
Material
Polyethylene
UNSPSC
24141514
Country of Origin
USA (subject to change)