Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEALED AIR CORPORATION

Air Pillow, 18 x 23 In, Pk 250

  • Item# 2CXD2
  • Mfr. Model# 0760-1450009
  • Catalog Page# N/A
  • UNSPSC# 24141605
Air Pillow,18 x 23 In,Pk 250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Pillows

Technical Specs

  • Item Air Pillow
  • Length 18"
  • Width 23"
  • Material Polyethylene
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None