Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SEALED AIR CORPORATION

Air Pillow, 9 x 11 In, Pk 250

  • Item # 2CXC7
  • Mfr. Model # 0760-1450005
  • Catalog Page # N/A
  • UNSPSC # 24141605
Air Pillow,9 x 11 In,Pk 250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Pillows

Technical Specs

  • Item Air Pillow
  • Length 9"
  • Width 11"
  • Material Polyethylene
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None