DV
SEA-FIRE

Remote Pull Cable, 288 in. L, Red

  • Item # 48RG79
  • My Part #
  • Mfr. Model # 136-224
  • Catalog Page # N/A
  • UNSPSC # 46191608
Remote Pull Cable, 288 in. L, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Remote Pull Cable
  • Size/Description 1"
  • Material Stainless Steel/Polyurethane
  • Length 288"
  • Color Red
  • For Use With Sea-Fire NFD and NFG A/M Series
  • Includes Pull Handle, Cable, Escutcheon Plate, Safety Pin, Tie and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None