DV
SEA-FIRE

Remote Pull Cable, 312 in. L, Red, 1 in.

  • Item # 48RG65
  • My Part #
  • Mfr. Model # 136-026
  • Catalog Page # N/A
  • UNSPSC # 46191608
Remote Pull Cable, 312 in. L, Red, 1 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Remote Pull Cable
  • Size/Description 1"
  • Material Stainless Steel/Polyurethane
  • Length 312"
  • Color Red
  • For Use With Sea-Fire NFD and NFG A/M Series
  • Includes Includes pull handle, cable, escutcheon plate, safety pin, tie and instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None