Skip Content

TP
SEA-FIRE

Fire Extinguisher, Clean Agent, Novec 1230, 96-21/32 lb.

  • Item # 48RG50
  • My Part #
  • Mfr. Model # NFD 1800 M
  • Catalog Page # N/A
  • UNSPSC # 46191601
Fire Extinguisher,Steel,1800 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,983.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Clean Agent
  • Class BC
  • Capacity 96-21/32 lb.
  • Extinguish Agent Type Novec 1230
  • Height 39-29/32"
  • Diameter 16-1/2"
  • Cylinder Material Steel
  • Operating Pressure 360 psi
  • Discharge Time 6 to 10 sec.
  • Range Max. 40 ft.
  • Bracket Included Yes
  • Handle Material None
  • Valve Material Brass, Aluminum
  • Rechargeable Yes
  • Disposable No
  • Hose Included No
  • Standards FM Approved, USCG, MCA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.