Skip Content

DV
SEA-FIRE

Fire Extinguisher, Clean Agent, Novec 1230, 53-45/64 lb.

  • Item # 48RG42
  • My Part #
  • Mfr. Model # NFD 1000 M
  • Catalog Page # N/A
  • UNSPSC # 46191601
Fire Extinguisher, Clean Agent, Novec 1230, 53-45/64 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire Extinguishers

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Clean Agent
  • Class BC
  • Capacity 53-45/64 lb.
  • Extinguish Agent Type Novec 1230
  • Height 30-11/16"
  • Diameter 16-1/2"
  • Cylinder Material Steel
  • Operating Pressure 360 psi
  • Discharge Time 6 to 10 sec.
  • Range Max. 40 ft.
  • Bracket Included Yes
  • Handle Material None
  • Valve Material Brass, Aluminum
  • Rechargeable Yes
  • Disposable No
  • Hose Included No
  • Standards FM Approved, USCG, MCA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Search Terms