Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SEA-FIRE

Fire Extinguisher, Clean Agent, Novec 1230, 2-11/16 lb.

  • Item # 48RG01
  • My Part #
  • Mfr. Model # NFG 50 A
  • Catalog Page # N/A
  • UNSPSC # 46191601
Fire Extinguisher, Clean Agent, Novec 1230, 2-11/16 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Clean Agent
  • Class BC
  • Capacity 2-11/16 lb.
  • Extinguish Agent Type Novec 1230
  • Height 17-1/2"
  • Diameter 5"
  • Cylinder Material Aluminum
  • Operating Pressure 360 psi
  • Discharge Time 6 to 10 sec.
  • Range Max. 20 ft.
  • Bracket Included Yes
  • Handle Material None
  • Valve Material Brass, Aluminum
  • Rechargeable No
  • Disposable Yes
  • Hose Included No
  • Standards FM Approved, USCG, MCA
  • Fire Extinguisher Bracket Type Marine
  • Fire Extinguisher Class BC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms