Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Full Dome Mirror, 60 in., 60 ft.

  • Item# 20LP22
  • Mfr. Model# ONV-360-60
  • Catalog Page# 2324
  • UNSPSC# 46171609
Full Dome Mirror,60 in.,60 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,072.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 206.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-dome mirror provides a 360° view at 4-way intersections to help direct traffic and monitor hidden areas. Every 1" dia. of mirror provides 1 ft. viewing distance.

View More

Technical Specs

  • Item Full Dome Mirror
  • Diameter 60"
  • Dome Height 22"
  • Approx. Viewing Distance 60 ft.
  • Viewing Angle 360 Grados
  • Lens Material Acrylic
  • Backing No Back
  • Rim Type No Rim
  • Mounting Location Ceiling or Hanging
  • Includes Mounting Chains, Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.