Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SDI Smoke Detector Tester: Smoke Detector Tester, SDI

Item 
36JG36
Mfr. Model 
M8

Product Details

Catalog Page
1762
Brand
SDI
Container Size
2.6 oz
For Use With
Commercial Detectors; Residential Detectors
Manufacturer Warranty Length
1 yr
Market
Commercial; Residential
Maximum Operating Temperature
95 °F
Minimum Operating Temperature
50 °F
Overall Height
5.4 in
Overall Length
2 in
Overall Width
2 in
Product Type
Smoke Detector Tester
Standards
UL Listed; ULC Listed
Manufacturer Part Number
M8
Sub-brand
M8
Interconnectivity
None
UNSPSC
46191501
Country of Origin
Netherlands (subject to change)
Product Description

Smoke detector testing equipment includes items required to test smoke or carbon monoxide detectors to ensure they're in good working order. Local fire codes often require units to be tested on a regular basis.