Navigation Menu New

Access My Account, Order History, Lists and more here.

45LY23 632RF UNSPSC # 39121004

SDC

Steel Power Supply

  • Item # 45LY23
  • Mfr. Model # 632RF
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

SDC

Steel Power Supply

  • Item # 45LY23
  • Mfr. Model # 632RF
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Power Supply
  • Type Power Supply
  • Material Steel
  • Enclosure Depth (In.) 4 in
  • Enclosure Width (In.) 12.0 in
  • Enclosure Height (In.) 12 in
  • Length (In.) 16 in
  • Width (In.) 14 in
  • Height (In.) 6.5 in
  • Batteries Required No
  • Number of Outputs 1
  • Input Voltage 115V AC
  • Voltage Output 12-24V DC
  • Output Current (Amps) 12/24V DC 2A
  • Input Frequency (Hz) 50/60
  • Standards UL
  • For Use With Any Low Voltage Application
  • Includes Mounting Material
  • Sub-Category Power Supply-Charger
Back to Top