Navigation Menu New

Access My Account, Order History, Lists and more here.

45LY21 631RFA UNSPSC # 39121004

SDC

Steel Power Supply

  • Item # 45LY21
  • Mfr. Model # 631RFA
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

SDC

Steel Power Supply

  • Item # 45LY21
  • Mfr. Model # 631RFA
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Power Supply
  • Type Power Supply
  • Material Steel
  • Length (In.) 16 in
  • Width (In.) 14 in
  • Height (In.) 6.5 in
  • Batteries Required No
  • Number of Outputs 1
  • Input Voltage 115V AC
  • Voltage Output 12-24V DC
  • Output Current (Amps) 12/24V DC, 1.5A
  • Input Frequency (Hz) 50/60
  • Standards UL
  • For Use With Any Low Voltage Application
  • Includes Mounting Material
  • Sub-Category Power Supply-Charger
Back to Top