Navigation Menu New

Access My Account, Order History, Lists and more here.

45LY67 UR4-8 UNSPSC # 46171503

SDC

Plastic Controller

  • Item # 45LY67
  • Mfr. Model # UR4-8
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

SDC

Plastic Controller

  • Item # 45LY67
  • Mfr. Model # UR4-8
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Controller
  • Type Timer
  • Material Plastic
  • Length (In.) 7 in
  • Width (In.) 5 in
  • Height (In.) 2 in
  • Batteries Required No
  • Standards UL
  • For Use With 4 Doors, Any Low Voltage Application
  • Includes Mounting Material
  • Sub-Category Power Supply-Charger
Back to Top