Skip Content

TP
SDC

Mini Dlyed Egress Emlock 650LB ND 628 D

  • Item # 45LX99
  • My Part #
  • Mfr. Model # 1581SNDVD
  • Catalog Page # N/A
  • UNSPSC # 46171503
Mini Dlyed Egress Emlock 650LB ND 628 D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $719.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Delayed Egress Lock
  • Type Delayed Egress
  • Opening Action Electromagnetic or Manual
  • Amp Draw @ 12V 500mA
  • Amp Draw @ 24V 320mA
  • Input Voltage 12/24VDC
  • Features 15 Sec. Exit Delay, Subdued Alarm with 2 Distinct Tones, Choice of Activation Trigger, Instant Reset from Bypass Mode, Vandal resistant Proximity Sensor Trigger, Low Power Consumption, 5 ft. Power Cable, Connection for Tandem Option, 1 Sec. Nuisance Delay
  • Holding Force (Lb.) 650
  • Release Delay Instantaneous
  • Finish Satin Aluminum
  • Standards UL Listed
  • Options Included Dual Voltage
  • For Use With Access Control
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.