Navigation Menu New

Access My Account, Order History, Lists and more here.

45LY29 702U UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

SDC

Key Switch, Key Switch, 2 7/8 in Width, Stainless Steel

  • Item # 45LY29
  • Mfr. Model # 702U
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Key Switch
  • Type Key Switch
  • Switch Action Momentary
  • Material Stainless Steel
  • Finish Aluminum
  • Width 2 7/8 in
  • Rating 6A @ 30V AC/V DC
  • Input Voltage 12 to 24V AC/DC
  • Output Momentary SPDT Relay
  • Operating Temp. 32 to 120 Degrees F
  • Keypad No
  • Cylinder No
  • For Use With Access Controls
  • Includes Mounting Hardware
  • Supports Touchless Operation No
Back to Top