TP
SDC

Gate Lock,Gate mounting

  • Item # 45LY40
  • My Part #
  • Mfr. Model # GL160AI
  • Catalog Page # N/A
  • UNSPSC # 46171503
Gate Lock,Gate mounting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $624.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gate Lock
  • Type Gate mounting
  • Opening Action Electromagnetic or Manual
  • Amp Draw @ 12V 900mA
  • Amp Draw @ 24V 450mA
  • Input Voltage 12/24VDC
  • Features Provide Access Control, Remote Locking and Unlocking Capability in Manual or Automatic Chain Link, Tubular Steel and Wrought Iron Sliding or Swinging Gates, Failsafe or Failsecure, Card Reader, Digital Keypad or Remote Control Provides Access Control
  • Lock Body Length (In.) 6-1/2
  • Lock Body Width (In.) 2
  • Lock Body Depth (In.) 5
  • Release Delay Instantaneous
  • Finish Satin Aluminum
  • Standards UL Listed
  • Options Included Dual Voltage
  • For Use With Access Control
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.