Navigation Menu New

Access My Account, Order History, Lists and more here.

45LX98 1576U UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

SDC

Gate Lock, Gate Mounting, Opening Action Electromagnetic or Manual

  • Item # 45LX98
  • Mfr. Model # 1576U
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Gate Lock
  • Type Gate Mounting
  • Opening Action Electromagnetic or Manual
  • Amp Draw @ 12V 450mA
  • Amp Draw @ 24V 225mA
  • Input Voltage 12/24V DC
  • Features 10 ft Cable, Face Drilled Mounting with Magnetic Bond and Door Status Sensors
  • Holding Force (Lb.) 1,200
  • Armature Length (In.) 2 13/32 in
  • Armature Width (In.) 5/8 in
  • Armature Depth (In.) 7 9/32 in
  • Release Delay Instantaneous
  • Finish Satin Aluminum
  • Standards UL Listed
  • Options Included Dual Voltage
  • For Use With Access Control
  • Includes Mounting Hardware
  • Package Quantity 1

Compliance and Restrictions

  • Hazardous Material - General
Back to Top