Skip Content

TP
SCS

Wrist Strap On-Line Monitor,Black

  • Item # 20RE85
  • My Part #
  • Mfr. Model # WSMONITOR3
  • Catalog Page # N/A
  • UNSPSC # 46182101
Wrist Strap On-Line Monitor,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $338.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SCS wrist strap online monitor is a continuous antistatic monitor that continuously tests the connection integrity of the connection of the person, the wrist band, the coil cord, and the bench mat to ensure that people remain grounded. Dual-wire system is fully automatic. Green light indicates a safe condition, red light and tone are unsafe.

• Checks 2 wrist straps per 2 persons
• Checks connections to the bench mat
• Compatible with any standard wrist strap
• Easy to use
• Easy to install to the bench

View More

Technical Specs

  • Item Wrist Strap On-Line Monitor
  • Number of Wrist Straps Monitored 2
  • Number of Dissipative Surfaces Monitored 1
  • Number of Metal Grounds Monitored 0
  • Upper Resistance Limit 6.5 megohms to 7.0 megohms
  • Alarm LED and Buzzer
  • Power Required 12VDC
  • Operating Temp. Range 0 Degrees to 40 Degrees C
  • Features Monitors (2) Operators and (1) Worksurface
  • Includes Monitor, Remotes, 120VAC North American Power Adapter, Mat Monitor Cord, Hook and Loop Fasteners, Alligator Clip, Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.