Skip Content

TP
SCS

Wrist Strap Monitor,Dual Wire

  • Item # 20FX53
  • My Part #
  • Mfr. Model # CTC061-3-243-WW
  • Catalog Page # N/A
  • UNSPSC # 46182101
Wrist Strap Monitor,Dual Wire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $920.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SCS WS Aware wrist strap workstation monitor continuously monitors the path-to-ground integrity of two operations, two conductive or dissipative work surfaces, and two metal tools. Uses digital signal processing technology and applies an ultra-low test voltage to the operator for the handling of sensitive components. Operator body voltage detection alarms if the operator generates or comes in contact with a voltage that would be dangerous to an ESD susceptible item. Remote terminals with Big Brother sensor detects the presence of an operator and alarms if a wrist strap is not connected to prevent ungrounded handling of ESD susceptible items. EMI monitoring on metal grounds alarms if the grounded metal tools have high-frequency noise that could cause electrical overstress (EOS) damage.

Meets ANSI/ESD S20.20 in accordance with ESD TR1.0-01-01.

View More

Technical Specs

  • Item Wrist Strap Monitor
  • Features ESD Monitor, Dual Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.