Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SCS

Wrist Strap,Adjustable,Blue

  • Item # 20RE60
  • My Part #
  • Mfr. Model # BLUEWS61M
  • Catalog Page # N/A
  • UNSPSC # 46182101
Wrist Strap,Adjustable,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wrist Strap
  • Size Adjustable
  • Color Blue
  • Material Nylon with Conductive Fiber
  • Features Provides 360 Degrees Conductivity Around The Wrist for Maximum Skin Contact, Band with 6 ft. Cord
  • Number of Conductors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.