Skip Content

DV
SCS

Static Control Wrist Strap,Burgundy

  • Item # 20FV97
  • My Part #
  • Mfr. Model # MWS61M
  • Catalog Page # N/A
  • UNSPSC # 46182101
Static Control Wrist Strap,Burgundy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Static Control Wrist Strap
  • Size Adjustable
  • Color Burgundy
  • Material Fabric
  • Number of Conductors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.